Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Arc70/td/742/r7s replacement light bulb lamp
Mfr # ARC70/TD/742/R7S GE GENERAL ELECTRIC G.E
Zoro # G103011719
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts 70
- Bulb Color Temp. 4000
Product Information
- Brand Ilc
- MFR # ARC70/TD/742/R7S GE GENERAL ELECTRIC G.E
- Zoro # G103011719
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T6 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Watts | 70 |
Bulb Color Temp. | 4000 |
Description
Replacement for GE General Electric G.E Arc70/td/742/r7s replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 4W C7 CLEAR NIGHTLIGHT 4/CD (BP4C7/4)
- LUMAPRO Mini LED Bulb, LM2006CS, 0.7W, T6, 6.3V (LM2006CS-W)
- STREAMLIGHT STREAMLIGHT 200/63 Lumens, LED Hands Free Light (90627)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUF8)
- ILC Replacement for GE General Electric G.E 17926 replacement light bulb lamp (17926 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 45par38/fl/h-frost -outlawed-use This replacement light bulb lamp (45PAR38/FL/H-FROST -OUTLAWED-USE THIS LIGHT BULB)
- ILC Replacement for Philips 39par20/evp/sp10 replacement light bulb lamp (39PAR20/EVP/SP10 PHILIPS)
- ILC Replacement for Philips Cdm-sa/t150/942 replacement light bulb lamp (CDM-SA/T150/942 PHILIPS)
- ILC Replacement for Iwasaki Mf150x/u/med replacement light bulb lamp (MF150X/U/MED IWASAKI)
- ILC Replacement for Venture Lighting MP 320w/bu/ed28/uvs/ps/740 replacement light bulb lamp (MP 320W/BU/ED28/UVS/PS/740 VENTURE LIGHTING)
- ILC Replacement for Hybec Hy40w/dc replacement light bulb lamp (HY40W/DC HYBEC)
- Ilc HID Light Bulbs