Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 97533 replacement light bulb lamp
Mfr # 97533 GE GENERAL ELECTRIC G.E
Zoro # G602972108
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Shape AR111
- Watts 35
- Bulb Base Type G53 SCREW/SLIP-ON TERMINALS
- Voltage 12
Product Information
- Brand Ilc
- MFR # 97533 GE GENERAL ELECTRIC G.E
- Zoro # G602972108
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Shape | AR111 |
Watts | 35 |
Bulb Base Type | G53 SCREW/SLIP-ON TERMINALS |
Voltage | 12 |
Description
Replacement for GE General Electric G.E 97533 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10wbr30 Led Med Bulb, 6PK (S9022)
- PROGRESS LIGHTING 5" Bronze Outdoor Wall Cylinder (P5674-20)
- FEIT ELECTRIC LED PAR38 E26 GREEN 120W (PAR38G10KLED/BX)
- ILC Replacement for PHILIPS F34T12/CW/RS/EW/ALTO REPLACED BY (F34T12/CW/RS/EW/ALTO REPLACED BY PHILIPS)
- ILC Replacement for Satco S3135 replacement light bulb lamp, 2PK (S3135 SATCO)
- ILC Replacement for Satco S3478 replacement light bulb lamp (S3478 SATCO)
- ILC Replacement for Ushio Jp120v-750wc replacement light bulb lamp (JP120V-750WC USHIO)
- ILC Replacement for Sunnex 291220 replacement light bulb lamp (291220 SUNNEX)
- ILC Replacement for Ushio EKE 150w 21V Mr16 Light Bulb replacement light bulb lamp (WX-KW18-0)
- ILC Replacement for Eiko 49544 replacement light bulb lamp (49544 EIKO)
- ILC Replacement for Philips 45par16/hal/sp10 replacement light bulb lamp (45PAR16/HAL/SP10 PHILIPS)
- Ilc Halogen Light Bulbs