Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E 80094 REPLACED BY
Mfr # 80094 REPLACED BY GE GENERAL ELECTRIC G.E
Zoro # G602794311
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # 80094 REPLACED BY GE GENERAL ELECTRIC G.E
- Zoro # G602794311
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING ACUITY LITHONIA 2 LED Lamps, Emergency Light (WLTU LED)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/850HE)
- ACCESS LIGHTING Cylinder, Pendant Glass Shade, Black and White Glass (23130-BLWH)
- DESIGNERS FOUNTAIN Oil Rubbed Bronze 3 Light 15.25in. Flush Mount with Alabaster Glass (1257L-ORB-AL)
- ILC Replacement for Norman Lamps Sho-55w-cw replacement light bulb lamp (SHO-55W-CW NORMAN LAMPS)
- ILC Replacement for Eiko Dt36/35/rs replacement light bulb lamp, 2PK (DT36/35/RS EIKO)
- ILC Replacement for Halco Pll40/835/rs/eco replacement light bulb lamp (PLL40/835/RS/ECO HALCO)
- ILC Replacement for Norman Lamps Es050-32w-cw Coil-twist-spiral replacement light bulb lamp (ES050-32W-CW COIL-TWIST-SPIRAL NORMAN LAMPS)
- ILC Replacement for Philips TL PRO 13w/830 replacement light bulb lamp (TL PRO 13W/830 PHILIPS)
- ILC Replacement for Halco Pl26t/e/35/eco replacement light bulb lamp (PL26T/E/35/ECO HALCO)
- ILC Replacement for Home Depot 202785728 replacement light bulb lamp (202785728 HOME DEPOT)
- Ilc Fluorescent Light Bulbs