Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 73790 replacement light bulb lamp
Mfr # 73790 GE GENERAL ELECTRIC G.E
Zoro # G503024791
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS25
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 300
- Voltage 130
Product Information
- Brand Ilc
- MFR # 73790 GE GENERAL ELECTRIC G.E
- Zoro # G503024791
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS25 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 300 |
Voltage | 130 |
Description
Replacement for GE General Electric G.E 73790 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Cfl Bulb Pl Gx24Q-4 42W (PLT42E/41)
- DABMAR LIGHTING Well Light, 4460, Fberglass, Convex Grill (FG4460)
- BULLDOG 7000 Lumen LED Worklight (11379)
- SIGNIFY LED, 29 W, A21, Medium Screw (E26) (29A21/PER/827/FR/P/E26/WG/HO 4/1PF)
- ILC Replacement for GE General Electric G.E 40323 replacement light bulb lamp 2 Pack (40323 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bausch & Lomb Acuity 50W replacement light bulb lamp (ACUITY 50W BAUSCH & LOMB)
- ILC Replacement for Damar 02011a replacement light bulb lamp 2 Pack (02011A DAMAR)
- ILC Replacement for Menics 8w-130v-sc replacement light bulb lamp, 10PK (8W-130V-SC MENICS)
- ILC Replacement for Light Bulb / Lamp 100a/90wmp/99 replacement light bulb lamp, 4PK (100A/90WMP/99 LIGHT BULB / LAMP)
- ILC Replacement for Scentsy 30115 replacement light bulb lamp (30115 SCENTSY)
- ILC Replacement for Satco S2992 replacement light bulb lamp (S2992 SATCO)
- Ilc Incandescent Light Bulbs