Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E 71209 replacement light bulb lamp
Mfr # 71209 GE GENERAL ELECTRIC G.E
Zoro # G002826735
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 10
- Color Temperature 3000
Product Information
- Brand Ilc
- MFR # 71209 GE GENERAL ELECTRIC G.E
- Zoro # G002826735
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 10 |
Color Temperature | 3000 |
Wattage Equivalency | 10 |
Description
Replacement for GE General Electric G.E 71209 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN LIGHTING CO Waldmann Flat LED 10-40VDC Surface Mount IP69K (112560000-00003069)
- RAILHEAD GEAR LED Headlamp, 100 Lumens, Black (KE-HL100)
- CLIPLIGHT MANUFACTURING CO Hemimini Rechargeable Led Worklight, 114301 (114301)
- COOPER LIGHTING 6" Led Surf Mnt Light (BLD606930WHR-CA)
- ILC Replacement for Eiko 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT EIKO)
- ILC Replacement for GE General Electric G.E 42064 LED Replacement replacement light bulb lamp (42064 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- ILC Replacement for Chicago Miniature / CML 120mb RED LED Replacement replacement light bulb lamp (120MB RED LED REPLACEMENT CHICAGO MINIATURE / CM)
- ILC Replacement for Satco S9591 replacement light bulb lamp (S9591 SATCO)
- ILC Replacement for Toshiba A12v8w LED Replacement replacement light bulb lamp (A12V8W LED REPLACEMENT TOSHIBA)
- ILC Replacement for Bulbrite 776865 replacement light bulb lamp (776865 BULBRITE)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-W)
- Ilc LED Light Bulbs