Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E 69164 replacement light bulb lamp
Mfr # 69164 GE GENERAL ELECTRIC G.E
Zoro # G902829294
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 38
- Bulb Shape PAR20
- Bulb Color Temp. 2850
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Product Information
- Brand Ilc
- MFR # 69164 GE GENERAL ELECTRIC G.E
- Zoro # G902829294
- Country of Origin China
- Category HID Light Bulbs
Details
Voltage | 120 |
Watts | 38 |
Bulb Shape | PAR20 |
Bulb Color Temp. | 2850 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for GE General Electric G.E 69164 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7 3/4"), 19"OD x 3 1/2"ID x 1"P (CMP19BA)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21236)
- ILC Replacement for Philips 5761 replacement light bulb lamp (5761 PHILIPS)
- RECYCLEPAK LED Lamp Recycling Box, 9"Lx6"Wx10"D (Supply-374)
- ILC Replacement for Plusrite Mhde250/uvs/20k replacement light bulb lamp (MHDE250/UVS/20K PLUSRITE)
- ILC Replacement for Osram Sylvania Mc150t7.5/g12/u/830 PB replacement light bulb lamp (MC150T7.5/G12/U/830 PB OSRAM SYLVANIA)
- ILC Replacement for Damar 7694e replacement light bulb lamp (7694E DAMAR)
- ILC Replacement For NUVO LIGHTING, S5907 (S5907)
- ILC Replacement for Westinghouse 60t3/kx/e12 replacement light bulb lamp (60T3/KX/E12 WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E 47761 replacement light bulb lamp (47761 GE GENERAL ELECTRIC G.E)
- SYLVANIA Halogen, 20 W, MR16, 2-Pin (GU5.3) (20MR16/T/FL35/C(BAB) 12V)
- Ilc HID Light Bulbs