Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 65r40/fl 130v replacement light bulb lamp
Mfr # 65R40/FL 130V GE GENERAL ELECTRIC G.E
Zoro # G803028796
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BR40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 65
- Voltage 130
Product Information
- Brand Ilc
- MFR # 65R40/FL 130V GE GENERAL ELECTRIC G.E
- Zoro # G803028796
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | BR40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 65 |
Voltage | 130 |
Description
Replacement for GE General Electric G.E 65r40/fl 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F20T12/CW/ECO)
- SATCO Bulb, LED, 18W, T8, Recessed Double Contact HO/VHO Base, LFL Replacement (S16404)
- ILC Replacement for Keystone Technologies Mh-50x-q-kit (MH-50X-Q-KIT KEYSTONE TECHNOLOGIES)
- WESTEK Photocell Lamp Timer Screw-In (SLC6CBC-4)
- ILC Replacement for Damar 22037a replacement light bulb lamp (22037A DAMAR)
- ILC Replacement for Osram Sylvania 25t10/277v/bb 277v replacement light bulb lamp (25T10/277V/BB 277V OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 20122 replacement light bulb lamp (20122 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 500/99/xl replacement light bulb lamp (500/99/XL LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 6s6/dc replacement light bulb lamp, 10PK (6S6/DC BULBRITE)
- ILC Replacement for GE General Electric G.E 75a21-12v replacement light bulb lamp (75A21-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio 1001324 replacement light bulb lamp (1001324 USHIO)
- Ilc Incandescent Light Bulbs