Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 60a/52wmp/99-130v replacement light bulb lamp
Mfr # 60A/52WMP/99-130V GE GENERAL ELECTRIC G.E
Zoro # G703022207
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 52
- Voltage 130
Product Information
- Brand Ilc
- MFR # 60A/52WMP/99-130V GE GENERAL ELECTRIC G.E
- Zoro # G703022207
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 52 |
Voltage | 130 |
Description
Replacement for GE General Electric G.E 60a/52wmp/99-130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Mini Light Bar, 24" L, Red (3560M-R)
- LIGHTOLIER LED Retrofit, 120V AC, 1-13/16" H, 4" O.D. (L4R06927VB)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL918ICA)
- ILC Replacement for Holtkotter 6504 replacement light bulb lamp (6504 HOLTKOTTER)
- ILC Replacement for GE General Electric G.E 50par36/vnsp replacement light bulb lamp, 2PK (50PAR36/VNSP GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 24-30v/6-10w replacement light bulb lamp (24-30V/6-10W LIGHT BULB / LAMP)
- ILC Replacement for Lumapro 2v294 replacement light bulb lamp (2V294 LUMAPRO)
- ILC Replacement for Batteries AND Light Bulbs 9245 338 31916 replacement light bulb lamp (9245 338 31916 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Satco 300par56/wfl 12V replacement light bulb lamp (300PAR56/WFL 12V SATCO)
- ILC Replacement for Satco 60a15/cl/e17 130v replacement light bulb lamp, 2PK (60A15/CL/E17 130V SATCO)
- BULBRITE Incandescent 40-Watt Nostalgic Edison T14 Tubular Light Bulb, Vintage Spiral Filament, 4 PK (861380)
- Ilc Incandescent Light Bulbs