Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E 38par20h/sp10 replacement light bulb lamp
Mfr # 38PAR20H/SP10 GE GENERAL ELECTRIC G.E
Zoro # G802829257
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2850
- Bulb Shape PAR20
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Watts 38
Product Information
- Brand Ilc
- MFR # 38PAR20H/SP10 GE GENERAL ELECTRIC G.E
- Zoro # G802829257
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2850 |
Bulb Shape | PAR20 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Watts | 38 |
Description
Replacement for GE General Electric G.E 38par20h/sp10 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Angle Arm, White finish (TK423)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, T17, Bayonet Base (B22d) (LED-8101-40K)
- WESTGATE LRS-G-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-G-MCT-C90-MGBR)
- OLYMPIA LIGHTING. Cluster LED Bulb 20W 55K E39 120-277V (CL-20W8-55K-E39)
- ILC Replacement for Iwasaki 56462 replacement light bulb lamp (56462 IWASAKI)
- ILC Replacement for Perkin Elmer Y1866 replacement light bulb lamp (Y1866 PERKIN ELMER)
- ILC Replacement for Westinghouse 36841 replacement light bulb lamp (36841 WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E Mvr1000/c/u replacement light bulb lamp (MVR1000/C/U GE GENERAL ELECTRIC G.E)
- ILC Replacement for USHIO MH320/U/MOG/40/PS, ED28, E39 (MH320/U/MOG/40/PS, ED28, E39 USHIO)
- ILC Replacement for Sylvania Mp350/400/ps/bu-only replacement light bulb lamp (MP350/400/PS/BU-ONLY SYLVANIA)
- ILC Replacement for Sunoptics Ssx0350 Lamp & Module replacement light bulb lamp (SSX0350 LAMP & MODULE SUNOPTICS)
- Ilc HID Light Bulbs