Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 35ar111/sp4 replacement light bulb lamp
Mfr # 35AR111/SP4 GE GENERAL ELECTRIC G.E
Zoro # G402991408
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 35
- Bulb Shape AR111
- Voltage 12
- Bulb Base Type G53 SCREW/SLIP-ON TERMINALS
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # 35AR111/SP4 GE GENERAL ELECTRIC G.E
- Zoro # G402991408
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 35 |
Bulb Shape | AR111 |
Voltage | 12 |
Bulb Base Type | G53 SCREW/SLIP-ON TERMINALS |
Bulb Color Temp. | 3000 |
Description
Replacement for GE General Electric G.E 35ar111/sp4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Malaga, LED Flush Mount, Matte Black Finish, Acrylic Lens Acrylic (49970LEDD-MBL/ACR)
- FEIT ELECTRIC LED A19 E26 ORANGE 30W (A19/TO/LED)
- EXO LED Wall Pack, 80W, 6600 lm, 120 to 277V (SG2-80-PCU)
- ILC Replacement for Advance Icn-2p32-n replacement light bulb lamp (ICN-2P32-N ADVANCE)
- ILC Replacement for Medical Illumination 0003042 replacement light bulb lamp (0003042 MEDICAL ILLUMINATION)
- ILC Replacement for 3M 78-8454-3477-4 replacement light bulb lamp (78-8454-3477-4 3M)
- ILC Replacement for Light Bulb / Lamp Fmv-fg-24v replacement light bulb lamp (FMV-FG-24V LIGHT BULB / LAMP)
- ILC Replacement for Regent Mx1pcw replacement light bulb lamp (MX1PCW REGENT)
- ILC Replacement for Unico Corded Junior Microscope Bulb replacement light bulb lamp (CORDED JUNIOR MICROSCOPE BULB UNICO)
- ILC Replacement for Osram Sylvania 60par38/hal/ir/sp10/dl 120v replacement light bulb lamp (60PAR38/HAL/IR/SP10/DL 120V OSRAM SYLVANIA)
- FEIT ELECTRIC Halogen Bulb, 20 W, G4 Lamp Base, MR11 Lamp, 3000 K Color Temp, 3000 hr Average Life (BPFTD)
- Ilc Halogen Light Bulbs