Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for GE GENERAL ELECTRIC G.E 2660
Mfr # 2660 GE GENERAL ELECTRIC G.E
Zoro # G102792145
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Watts 2
- Voltage 12
Product Information
- Brand Ilc
- MFR # 2660 GE GENERAL ELECTRIC G.E
- Zoro # G102792145
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Watts | 2 |
Voltage | 12 |
Description
Replacement for GE General Electric G.E 2660 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Muffler Fits Case Crawler Dozer 450C 455C 550 550E (A172785)
- LUVERNE TRUCK EQUIPMENT GRIP STEP XL BRACKET KIT (401800)
- PUROLATOR Purolator L10111 Purolator Premium Engine Protection Oil Filter (L10111)
- REESE Hitch Tri-Ball, 2" Shank dia., 8" Shank L (21514)
- ILC Replacement For GE GENERAL ELECTRIC GE H7554 (WW-1YCJ-1)
- ILC Replacement for Light Bulb / Lamp 5W 6V B15d replacement light bulb lamp (5W 6V B15D LIGHT BULB / LAMP)
- ILC Replacement for Federal Signal Signalmaster replacement light bulb lamp (SIGNALMASTER FEDERAL SIGNAL)
- ILC Replacement for Sylvania 120mb 6W replacement light bulb lamp, 10PK (120MB 6W SYLVANIA)
- ILC Replacement for Chevrolet / Chevy Malibu Year 2014 Headlights High Beam replacement light bulb lamp (MALIBU YEAR 2014 HEADLIGHTS HIGH BEAM CHEVROLE)
- ILC Replacement for Zoro 2fmp7 replacement light bulb lamp, 10PK (2FMP7 ZORO)
- EAGLE EYES LAMP, FR385-B000R (FR385-B000R)
- Ilc Vehicle Bulbs & Lenses