Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 23295 replacement light bulb lamp
Mfr # 23295 GE GENERAL ELECTRIC G.E
Zoro # G002946648
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Bulb Base Type P28S MEDIUM PREFOCUS
- Watts 45
- Voltage 6.82
Product Information
- Brand Ilc
- MFR # 23295 GE GENERAL ELECTRIC G.E
- Zoro # G002946648
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T10 |
Bulb Base Type | P28S MEDIUM PREFOCUS |
Watts | 45 |
Voltage | 6.82 |
Description
Replacement for GE General Electric G.E 23295 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BULB 120V 800LMN 60W (BPJ118/LED)
- CURRENT PAR38 E26 (Medium) LED Floodlight Bulb Warm White 90 Watt Equivalence , 4PK (93129325)
- WESTGATE LSS-4FT-46W-MCTHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCT)
- ILC Replacement for GE General Electric G.E F18bx/spx30/rs replacement light bulb lamp (F18BX/SPX30/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 29946ge replacement light bulb lamp (29946GE LIGHT BULB / LAMP)
- ILC Replacement For FEIT ELECTRIC 40R16 INCANDESCENT R BR R16 4PK (4PAK:WW-1Q8A-0)
- ILC Replacement for Light Bulb / Lamp 300/99if/xl-130v replacement light bulb lamp (300/99IF/XL-130V LIGHT BULB / LAMP)
- ILC Replacement for CEC Industries 6s6/r/120v replacement light bulb lamp, 2PK (6S6/R/120V CEC INDUSTRIES)
- ILC Replacement for Grainger 2v411 replacement light bulb lamp (2V411 GRAINGER)
- ILC Replacement for Damar 65br40fl 130v replacement light bulb lamp (65BR40FL 130V DAMAR)
- CURRENT GE LIGHTING 40W, R16 Incandescent Light Bulb (40R16/CD)
- Ilc Incandescent Light Bulbs