Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 20833 replacement light bulb lamp
Mfr # 20833 GE GENERAL ELECTRIC G.E
Zoro # G903209989
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 50
- Bulb Shape MR16
- Bulb Color Temp. 3000
- Voltage 12
Product Information
- Brand Ilc
- MFR # 20833 GE GENERAL ELECTRIC G.E
- Zoro # G903209989
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 50 |
Bulb Shape | MR16 |
Bulb Color Temp. | 3000 |
Voltage | 12 |
Description
Replacement for GE General Electric G.E 20833 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO 11075 (11075)
- COOPER LIGHTING 4 LED Retrofit Kit (RL4069S1EWHR)
- ILC Replacement For NUVO LIGHTING, S3932 (S3932)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ILC Replacement for Halco Mr11fl20/l/gu10 replacement light bulb lamp (MR11FL20/L/GU10 HALCO)
- ILC Replacement for GE General Electric G.E Q100t3/24v/cl replacement light bulb lamp (Q100T3/24V/CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 120par38/hal/fl30 120v replacement light bulb lamp (120PAR38/HAL/FL30 120V OSRAM SYLVANIA)
- ILC Replacement for Fiberstars Fs11l replacement light bulb lamp, 2PK (FS11L FIBERSTARS)
- ILC Replacement for Osram Sylvania Ehc/ehb replacement light bulb lamp (EHC/EHB OSRAM SYLVANIA)
- ILC Replacement for Cryomedics Mm-5000 replacement light bulb lamp (MM-5000 CRYOMEDICS)
- ILC Replacement for Light Bulb / Lamp J230v-100w/79mm replacement light bulb lamp (J230V-100W/79MM LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs