Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 20330 replacement light bulb lamp
Mfr # 20330 GE GENERAL ELECTRIC G.E
Zoro # G603012360
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BR30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 45
- Voltage 120
Product Information
- Brand Ilc
- MFR # 20330 GE GENERAL ELECTRIC G.E
- Zoro # G603012360
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | BR30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 45 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E 20330 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (7387-1PK)
- ILC Replacement for MEDICAL ILLUMINATION 51515 (051515 MEDICAL ILLUMINATION)
- ILC Replacement for Satco S2328 replacement light bulb lamp (S2328 SATCO)
- COMPASS HUBBELL LIGHTING - DUAL-LITE 1 LED, Emergency Light (CUWZ-PC)
- ILC Replacement for Sylvania 50a/rs/sl replacement light bulb lamp, 30PK (50A/RS/SL SYLVANIA)
- ILC Replacement for Beseler 8560 120v 150w replacement light bulb lamp (8560 120V 150W BESELER)
- ILC Replacement for Sandmar Bba-1 replacement light bulb lamp, 2PK (BBA-1 SANDMAR)
- ILC Replacement for WSI 60700/230 replacement light bulb lamp (60700/230 WSI)
- ILC Replacement for GE General Electric G.E 50/150/ll-1 replacement light bulb lamp (50/150/LL-1 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 50a/rs/tf 120-130v replacement light bulb lamp, 30PK (50A/RS/TF 120-130V PHILIPS)
- ILC Replacement for Philips 14323-0 replacement light bulb lamp (14323-0 PHILIPS)
- Ilc Incandescent Light Bulbs