Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 17516 replacement light bulb lamp
Mfr # 17516 GE GENERAL ELECTRIC G.E
Zoro # G003020897
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 100
- Voltage 250
Product Information
- Brand Ilc
- MFR # 17516 GE GENERAL ELECTRIC G.E
- Zoro # G003020897
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 100 |
Voltage | 250 |
Description
Replacement for GE General Electric G.E 17516 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-HS7)
- ILC Replacement for SYLVANIA F40CW/SS/ECO/UPC REPLACED BY (F40CW/SS/ECO/UPC REPLACED BY SYLVANIA)
- SATCO 150 W G40 Incandescent - Gloss White - 4000 Hours - 1550L - Medium Base - 120V (S3004)
- DIODE LED 200 LED Tape Light 24V 2700K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-2700)
- ILC Replacement For LIGHT BULB LAMP 65BR30FL55 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-2XY2-0)
- ILC Replacement for Castle Gettinge 470sa Silver Bottom replacement light bulb lamp (470SA SILVER BOTTOM CASTLE GETTINGE)
- ILC Replacement for Sylvania 50par36/hal/wfl30 replacement light bulb lamp (50PAR36/HAL/WFL30 SYLVANIA)
- ILC Replacement for Zoro 2plk4 replacement light bulb lamp, 2PK (2PLK4 ZORO)
- ILC Replacement for Sylvania 50a21 12V replacement light bulb lamp (50A21 12V SYLVANIA)
- ILC Replacement for Satco S3651 replacement light bulb lamp (S3651 SATCO)
- ILC Replacement For LIGHT BULB LAMP, 75BR38FL 130V (75BR38/FL 130V)
- Ilc Incandescent Light Bulbs