Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E 12381 replacement light bulb lamp
Mfr # 12381 GE GENERAL ELECTRIC G.E
Zoro # G503012781
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape ED17
- Bulb Color Temp. 3200
- Watts 100
Product Information
- Brand Ilc
- MFR # 12381 GE GENERAL ELECTRIC G.E
- Zoro # G503012781
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | ED17 |
Bulb Color Temp. | 3200 |
Watts | 100 |
Description
Replacement for GE General Electric G.E 12381 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 3200L, 35K, 0-10V, 2X2 (22FP3235C)
- NUVO LED Landscape Flood 9W --Light - Gray Finish (62-1204)
- LUMAPRO Dock Light Replacement Head, 4100 Lumens (52YK83)
- LUMAPRO LUMAPRO 25W, T10 Incandescent Light Bulb (4RZX4)
- ILC Replacement for Halco Mp70/u/med/ps replacement light bulb lamp (MP70/U/MED/PS HALCO)
- ILC Replacement for Microlamps Mvr400u replacement light bulb lamp (MVR400U MICROLAMPS)
- ILC Replacement for Sylvania Mcp39par20/u/830/fl(30) replacement light bulb lamp (MCP39PAR20/U/830/FL(30) SYLVANIA)
- ILC Replacement for GE General Electric G.E 20153 replacement light bulb lamp (20153 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips XOP 7 replacement light bulb lamp (XOP 7 PHILIPS)
- ILC Replacement for Plusrite 53par30l/irh/sp/120 replacement light bulb lamp (53PAR30L/IRH/SP/120 PLUSRITE)
- ILC Replacement for Ushio 5001498 replacement light bulb lamp (5001498 USHIO)
- Ilc HID Light Bulbs