Shop All Fluorescent Light Bulbs
Ilc
Replacement for Gardner Mx-360 32W replacement light bulb lamp
Mfr # MX-360 32W GARDNER
Zoro # G502952880
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
Product Information
- Brand Ilc
- MFR # MX-360 32W GARDNER
- Zoro # G502952880
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Description
Replacement for Gardner Mx-360 32W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMSN)
- ILC Replacement for Regent Mx1pcw replacement light bulb lamp (MX1PCW REGENT)
- CUSTOM ACCESSORIES Clip Cap Light (10800)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K (S28785)
- ILC Replacement for Damar 05649i replacement light bulb lamp (05649I DAMAR)
- ILC Replacement For Trane, Lit01169 (LIT01169)
- ILC Replacement for Sylvania 22144 replacement light bulb lamp, 30PK (22144 SYLVANIA)
- ILC Replacement for Cooper Lighting Fml-26w/64/4p replacement light bulb lamp (FML-26W/64/4P COOPER LIGHTING)
- ILC Replacement for Philips Pl-s 13w/841/2p/alto/bulk replacement light bulb lamp, 2PK (PL-S 13W/841/2P/ALTO/BULK PHILIPS)
- ILC Replacement for Damar Cfm42w/gx24q-4/835 Triple replacement light bulb lamp (CFM42W/GX24Q-4/835 TRIPLE DAMAR)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F17T8/SP41/ECO)
- Ilc Fluorescent Light Bulbs