Shop All LED Light Bulbs
Ilc
Replacement for GAF Anscovision 788 replacement light bulb lamp
Mfr # ANSCOVISION 788 GAF
Zoro # G503210781
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 30
- Watts 80
- Wattage Equivalency 80
Product Information
- Brand Ilc
- MFR # ANSCOVISION 788 GAF
- Zoro # G503210781
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 30 |
Watts | 80 |
Wattage Equivalency | 80 |
Color Temperature | 3350 |
Description
Replacement for GAF Anscovision 788 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Columbia 4' Multipurpose LED Striplight, 4800L, 40W, 35K, 0-10v Dimming, 120-277v (MPS4-35ML-NL-EDU)
- BEYOND BRIGHT LED GARAGE LIGHT 7500LUM (BEBRQ-MC4)
- LEVITON Leviton 23452-V Snap-In Lamp Support Clip for 2G11 Base Twin Tube Fluorescent Lampholder (23452-V)
- ILC Replacement for Maxlite 70441 replacement light bulb lamp (70441 MAXLITE)
- ILC Replacement for Halco T8fr15/850/byp/led, 25PK (T8FR15/850/BYP/LED HALCO)
- ILC Replacement For NUVO LIGHTING, S8537 (S8537)
- ILC Replacement For SATCO S29438 (S29438)
- ILC Replacement For Osram Sylvania Light Bulb Lamp (S/E 11W/840)
- ILC Replacement For SATCO S39392 (S39392)
- ILC Replacement for Cree Lighting Par38-120w-p1-30k-40fl-e26-u1 replacement light bulb lamp (WX-QKGY-6)
- GREENLITE PAR38 E26 (Medium) LED Floodlight Bulb Bright White 120 W (15W/PAR38D/FL)
- Ilc LED Light Bulbs