Shop All Fluorescent Light Bulbs
Ilc
Replacement for FULHAM FCFTE40W827
Mfr # FCFTE40W827 FULHAM
Zoro # G002792368
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 40
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # FCFTE40W827 FULHAM
- Zoro # G002792368
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 40 |
Bulb Color Temp. | 3000 |
Description
Replacement for Fulham Fcfte40w827 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Wall Pack, LED, Photocell, 7741 lm, 60 W (WCOP60U-WCSBPC)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Brushed Nickel Shade (6116900)
- ILC Replacement For SUNPARK SL15T1 (SL15T-1)
- EXO LED Wall Pack, 80W, 6600 lm, 120 to 277V (SG2-80-PCU)
- ILC Replacement for SYLVANIA 24594 REPLACED BY (24594 REPLACED BY SYLVANIA)
- ILC Replacement for Westinghouse F7tt/27 replacement light bulb lamp, 2PK (F7TT/27 WESTINGHOUSE)
- ILC Replacement for Sylvania 26291 replacement light bulb lamp (26291 SYLVANIA)
- ILC Replacement for Satco Fm13/841 replacement light bulb lamp (FM13/841 SATCO)
- ILC Replacement for GE General Electric G.E 10416 replacement light bulb lamp, 30PK (10416 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp F30-inch-t8/cw/4 replacement light bulb lamp (F30-INCH-T8/CW/4 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E F13tbx/spx27/a/4p replacement light bulb lamp, 2PK (F13TBX/SPX27/A/4P GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs