Shop All Halogen Light Bulbs
Ilc
Replacement for Fujinon 388d replacement light bulb lamp
Mfr # 388D FUJINON
Zoro # G703211625
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G17Q 3-4-PIN BASE, CENTER POST
- Bulb Color Temp. 3150
- Voltage 120
- Bulb Shape T12
- Watts 150
Product Information
- Brand Ilc
- MFR # 388D FUJINON
- Zoro # G703211625
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G17Q 3-4-PIN BASE, CENTER POST |
Bulb Color Temp. | 3150 |
Voltage | 120 |
Bulb Shape | T12 |
Watts | 150 |
Description
Replacement for Fujinon 388d replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 39 W, T5, Miniature Bi-Pin (G5) (FP39/830/HO/ECO)
- ILC Replacement for Pallas 500w 240v Quartz Bulb replacement light bulb lamp 2 Pack (500W 240V QUARTZ BULB PALLAS)
- HASTINGS HOME Hastings Home Natural Daylight LED Floor Lamp, Dimmable Gooseneck Reading, 17W Spectrum Bulb (Black) (493490FAY)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/XL/SPX50/2)
- ILC Replacement for Westinghouse 054070 replacement light bulb lamp (054070 WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E Q300t21/2/cl/pro-120 replacement light bulb lamp, 2PK (Q300T21/2/CL/PRO-120 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Innovera 38901 replacement light bulb lamp (38901 INNOVERA)
- ILC Replacement for AH Lighting Par30/ln/fl 50W 130v replacement light bulb lamp (PAR30/LN/FL 50W 130V AH LIGHTING)
- ILC Replacement for GE General Electric G.E Q1000t3/4cl-120v replacement light bulb lamp (Q1000T3/4CL-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Siemens Mobilett Plus HP replacement light bulb lamp (MOBILETT PLUS HP SIEMENS)
- ILC Replacement for Halco 107040 replacement light bulb lamp, 2PK (107040 HALCO)
- Ilc Halogen Light Bulbs