Shop All LED Light Bulbs
Ilc
Replacement for Frigidaire 5304440031 LED replacement light bulb lamp
Mfr # 5304440031 LED
Zoro # G205346962
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape T7
- Voltage 120
- Watts 1.5
- Color Temperature 3000
Product Information
- Brand Ilc
- MFR # 5304440031 LED
- Zoro # G205346962
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Bulb Shape | T7 |
Voltage | 120 |
Watts | 1.5 |
Color Temperature | 3000 |
Wattage Equivalency | 1.5 |
Description
Replacement for Frigidaire 5304440031 LED replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Trim Fixture Rec Slpd Bfle 6In (456W)
- PORTOR 30W Low Output LED Emergency Battery Back-up (PT-EM1-30W)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- ILC Replacement For Maglite Mini Maglite 2-Cell Aa Light Bulb Lamp 4 Pack (4PAK:WX-QXVK-0)
- ILC Replacement For SYLVANIA 1142 LED REPLACEMENT (WX-SLC7-0)
- ILC Replacement For NUVO LIGHTING S9665 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1S6D-8)
- ILC Replacement for Light Bulb / Lamp F96t12/5000k LED Replacement replacement light bulb lamp (F96T12/5000K LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for Batteries AND Light Bulbs Led10a19/e26/827-dim replacement light bulb lamp (LED10A19/E26/827-DIM BATTERIES AND LIGHT BULBS)
- ILC Replacement for Philips 10.5a19/slim/2700 DIM replacement light bulb lamp (10.5A19/SLIM/2700 DIM PHILIPS)
- ILC Replacement For SATCO S39390 (S39390)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3500K Natural White Dimmable Base 12-Pack (LR34157-12PK)
- Ilc LED Light Bulbs