Shop All HID Light Bulbs
Ilc
Replacement for Five Star Systems Spica 250, 250x, 400x replacement light bulb lamp
Mfr # SPICA 250, 250X, 400X FIVE STAR SYSTEMS
Zoro # G303031319
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Color Temp. 8000
- Voltage 90
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape T8
Product Information
- Brand Ilc
- MFR # SPICA 250, 250X, 400X FIVE STAR SYSTEMS
- Zoro # G303031319
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 250 |
Bulb Color Temp. | 8000 |
Voltage | 90 |
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Bulb Shape | T8 |
Description
Replacement for Five Star Systems Spica 250, 250x, 400x replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, LM2024CS, 0.7W, T6, 24V (LM2024CS-A)
- SATCO 400 W BR40 Incandescent - Frost - 2000 Hours - 4000L - Medium Base - 120V (S7006)
- ILC Replacement for Universal 445-lh-ws-tc-p (445-LH-WS-TC-P UNIVERSAL)
- SUNLITE Square Bell Vanity Fixture 20-in Wall Mount, E26, A19 100W Max, Frosted Glass, 3 Lght Brshd Nckl (46063-SU)
- ILC Replacement for Olympus U-rfl-t replacement light bulb lamp (U-RFL-T OLYMPUS)
- ILC Replacement for PHILIPS C400S51 (C400S51 PHILIPS)
- ILC Replacement for ZORO 4V550 (4V550 ZORO)
- ILC Replacement for GE General Electric G.E 45670 replacement light bulb lamp (45670 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Lu100/eco/nc replacement light bulb lamp (LU100/ECO/NC GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania H43av-75/dx replacement light bulb lamp (H43AV-75/DX OSRAM SYLVANIA)
- ILC Replacement For HAMAMATSU L2570 (WW-F61W-4)
- Ilc HID Light Bulbs