Shop All Halogen Light Bulbs
Ilc
Replacement for Fiberoptics Tech Fo-150 replacement light bulb lamp
Mfr # FO-150 FIBEROPTICS TECH
Zoro # G503207132
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 21
- Bulb Shape MR16
- Bulb Color Temp. 3400
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 150
Product Information
- Brand Ilc
- MFR # FO-150 FIBEROPTICS TECH
- Zoro # G503207132
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 21 |
Bulb Shape | MR16 |
Bulb Color Temp. | 3400 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 150 |
Description
Replacement for Fiberoptics Tech Fo-150 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC INCAN S11 E17 SW 40W 2PK (BP40S11N/2/RP)
- JANDORF SOCKET EXTNDR PORC1-1/4"" (60422)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Orange (LT2008-ORG)
- STREAMLIGHT Holster For All Stinger Flashlights (76090)
- ILC Replacement for Osram Sylvania Ehc/ehb replacement light bulb lamp (EHC/EHB OSRAM SYLVANIA)
- ILC Replacement For BATTERIES AND LIGHT BULBS JCD12V55WDX (WW-LQSF-2)
- ILC Replacement for Focus Fl-69-sp replacement light bulb lamp (FL-69-SP FOCUS)
- ILC Replacement for Borg Warner Day(with Heat Filter replacement light bulb lamp (DAY(WITH HEAT FILTER BORG WARNER)
- ILC Replacement for Osram Sylvania 80par38/hal/ir/nfl25/dl 120v replacement light bulb lamp (80PAR38/HAL/IR/NFL25/DL 120V OSRAM SYLVANIA)
- ILC Replacement for Satco 90par38/hal/nsp 130v replacement light bulb lamp (90PAR38/HAL/NSP 130V SATCO)
- ILC Replacement for Ushio GLC Hp-600 replacement light bulb lamp (GLC HP-600 USHIO)
- Ilc Halogen Light Bulbs