Shop All Fluorescent Light Bulbs
Ilc
Replacement for FEIT ELECTRIC F40CW/ES REPLACED BY
Mfr # F40CW/ES REPLACED BY FEIT ELECTRIC
Zoro # G302799036
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # F40CW/ES REPLACED BY FEIT ELECTRIC
- Zoro # G302799036
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5586GX)
- ILC Replacement for Eversmart Tp300k replacement light bulb lamp (TP300K EVERSMART)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Unit w/ Fixed Optics (500788)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- ILC Replacement for GE General Electric G.E F42tbx827a4p/eol replacement light bulb lamp (F42TBX827A4P/EOL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips F54t5/850/ho/eco/ic replacement light bulb lamp, 25PK (25PAK:WX-J5JF-9)
- ILC Replacement for Sylvania Fo28/835/xp/ss/eco3 replacement light bulb lamp, 36PK (FO28/835/XP/SS/ECO3 SYLVANIA)
- ILC Replacement for Sylvania Fo32/835/xps/eco3 replacement light bulb lamp, 30PK (FO32/835/XPS/ECO3 SYLVANIA)
- ILC Replacement for Sylvania 29611 replacement light bulb lamp (29611 SYLVANIA)
- ILC Replacement for Osram Sylvania Dulux S 9w/41k replacement light bulb lamp 2 Pack (DULUX S 9W/41K OSRAM SYLVANIA)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL841/PLUS/ALTO)
- Ilc Fluorescent Light Bulbs