Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Feit Electric Bpxn20/g8/3 replacement light bulb lamp
Mfr # BPXN20/G8/3 FEIT ELECTRIC
Zoro # G902860044
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GY8 / GY8.6 / GY7.9 2-PIN
- Wattage Equivalency 20
- Watts 20
- Voltage 120
Product Information
- Brand Ilc
- MFR # BPXN20/G8/3 FEIT ELECTRIC
- Zoro # G902860044
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4 |
Bulb Base Type | GY8 / GY8.6 / GY7.9 2-PIN |
Wattage Equivalency | 20 |
Watts | 20 |
Voltage | 120 |
Description
Replacement for Feit Electric Bpxn20/g8/3 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING 3/4-10 Kit (5521-12)
- CURT 7Way RV Blade Connector Tester (58272)
- OTC Engine Barring Socket, Black, Steel, 3in. L (6749)
- DEE ZEE BLACK TRUCK BED TOOLBOX RED SERIES UTILITY CHEST 56IN (DZ8556FB)
- ILC Replacement for Welch Allyn 03100 replacement light bulb lamp (03100 WELCH ALLYN)
- ILC Replacement for Bulbworks Bw.1944 replacement light bulb lamp (BW.1944 BULBWORKS)
- ILC Replacement For LIGHT BULB LAMP 24CSB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2VA0-5)
- ILC Replacement for Plusrite 3304 replacement light bulb lamp (3304 PLUSRITE)
- ILC Replacement for Light Bulb / Lamp Alba-a-916-99 replacement light bulb lamp (ALBA-A-916-99 LIGHT BULB / LAMP)
- ILC Replacement For GE GENERAL ELECTRIC GE 2233 BAYONET BASE BA15S SINGLE CONTACT 10PK (10PAK:WW-1U3H-1)
- ECCO LED, Interior Light, Circular, 5.5", White (EW0200)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies