Shop All Fluorescent Light Bulbs
Ilc
Replacement for Excel T5 22W 6400k G10q-4 replacement light bulb lamp
Mfr # T5 22W 6400K G10Q-4 EXCEL
Zoro # G303433885
original price:
$14.75
5% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type G10Q-4 4-PIN BASE. IN A SQUARE
- Wattage Equivalency 22
- Bulb Color Temp. 6500
Product Information
- Brand Ilc
- MFR # T5 22W 6400K G10Q-4 EXCEL
- Zoro # G303433885
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | G10Q-4 4-PIN BASE. IN A SQUARE |
Wattage Equivalency | 22 |
Bulb Color Temp. | 6500 |
Description
Replacement for Excel T5 22W 6400k G10q-4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40687)
- JESCO Fluorescent Lamp, Average Life 20,000 hr. (SL5-L21/41)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-EDU)
- STREAMLIGHT Black Rechargeable Led SC, 425 lm lm (75711)
- ILC Replacement for Voltarc Ftu9-36t12/cw/ho replacement light bulb lamp, 6PK (FTU9-36T12/CW/HO VOLTARC)
- ILC Replacement for Panasonic Fv-08vkml4 replacement light bulb lamp (FV-08VKML4 PANASONIC)
- ILC Replacement for Osram Sylvania L22w/21-840c replacement light bulb lamp (L22W/21-840C OSRAM SYLVANIA)
- ILC Replacement for Damar Cfm26w/gx24q-3/865 replacement light bulb lamp (CFM26W/GX24Q-3/865 DAMAR)
- ILC Replacement for Philips 29083-3 replacement light bulb lamp, 25PK (29083-3 PHILIPS)
- ILC Replacement for GE General Electric G.E 48866 replacement light bulb lamp (48866 GE GENERAL ELECTRIC G.E)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/827/A/ECO)
- Ilc Fluorescent Light Bulbs