Shop All Halogen Light Bulbs
Ilc
Replacement for Electrix 439 replacement light bulb lamp
Mfr # 439 ELECTRIX
Zoro # G303008977
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Color Temp. 3000
- Watts 50
- Voltage 12
- Bulb Shape T4
Product Information
- Brand Ilc
- MFR # 439 ELECTRIX
- Zoro # G303008977
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Color Temp. | 3000 |
Watts | 50 |
Voltage | 12 |
Bulb Shape | T4 |
Description
Replacement for Electrix 439 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Floodlight, LED, SMD, 20W, 5000K (ASD-SFL2050)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 30IN SWW4 90CRI WH)
- MAXLITE Lamp, LED, 2990/4550/6240 lm, 120 to 277V (LSV4U23WCSCR)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (75914)
- ILC Replacement for Osram Sylvania 64604 replacement light bulb lamp (64604 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 6.6a 64382 Hlx-a 200-15 Pk30d replacement light bulb lamp (6.6A 64382 HLX-A 200-15 PK30D OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 75par30/h/fl35 120v replacement light bulb lamp (75PAR30/H/FL35 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Westinghouse 04832 replacement light bulb lamp (04832 WESTINGHOUSE)
- ILC Replacement For HIKARI MR16 24V 50W 38DEG COVER (WX-SLRY-0)
- ILC Replacement For 50PAR20NFL130VRED HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 15PK (15PAK:WW-LB7H-5)
- ILC Replacement for Arri Arri Junior 150 replacement light bulb lamp (ARRI JUNIOR 150 ARRI)
- Ilc Halogen Light Bulbs