Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko Sp105/41/mog-277v replacement light bulb lamp
Mfr # SP105/41/MOG-277V EIKO
Zoro # G902788843
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Wattage Equivalency 1050
- Watts 1050
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # SP105/41/MOG-277V EIKO
- Zoro # G902788843
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Wattage Equivalency | 1050 |
Watts | 1050 |
Bulb Color Temp. | 4100 |
Voltage | 277 |
Description
Replacement for Eiko Sp105/41/mog-277v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.125 22.500-46.562)
- LUMAPRO Miniature Incandescent Bulb, 50 lm, 5.0W (590-1PK)
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Donsbulbs, 75A/Tf-230V (75A/TF-230V)
- PURE GARDEN Solar Outdoor LED Lights with Rechargeable Battery, 4PK (50-131)
- ILC Replacement for Verilux Vd11 replacement light bulb lamp (VD11 VERILUX)
- ILC Replacement for Ushio Cf32te/835a, Triple Tube replacement light bulb lamp (CF32TE/835A, TRIPLE TUBE USHIO)
- ILC Replacement for Sylvania F13tt/d827 replacement light bulb lamp (F13TT/D827 SYLVANIA)
- ILC Replacement for Jesco Sl4-l22/41 replacement light bulb lamp (SL4-L22/41 JESCO)
- ILC Replacement For Uv Resources, 55086554 (55086554)
- ILC Replacement for Voltarc Ftu6-36t12/cw/ho replacement light bulb lamp, 6PK (FTU6-36T12/CW/HO VOLTARC)
- ILC Replacement for Philips Tl5c 55w/830 replacement light bulb lamp (TL5C 55W/830 PHILIPS)
- Ilc Fluorescent Light Bulbs