Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko Q500/mc-130v replacement light bulb lamp
Mfr # Q500/MC-130V EIKO
Zoro # G003206512
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Color Temp. 3000
- Bulb Shape T4
- Voltage 130
- Watts 500
Product Information
- Brand Ilc
- MFR # Q500/MC-130V EIKO
- Zoro # G003206512
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Color Temp. | 3000 |
Bulb Shape | T4 |
Voltage | 130 |
Watts | 500 |
Description
Replacement for Eiko Q500/mc-130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PL Vert, 10.5W, 3500k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3500 IF 4P 10/1)
- LUMARK Cbn Bz, 80W, 5000K, 120V (XTOR8BRL-PC1)
- ILC Replacement for Venture Lighting 32658 replacement light bulb lamp (32658 VENTURE LIGHTING)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21223)
- ILC Replacement for Smith Victor 700-sg 600watt replacement light bulb lamp (700-SG 600WATT SMITH VICTOR)
- ILC Replacement for Osram Sylvania 66725 replacement light bulb lamp (66725 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 75er30 Outlawed, Replaced BY replacement light bulb lamp (75ER30 OUTLAWED, REPLACED BY GE GENERAL ELEC)
- ILC Replacement for WESTINGHOUSE 4846 (04846 WESTINGHOUSE)
- ILC Replacement for Osram Sylvania 54262 replacement light bulb lamp (54262 OSRAM SYLVANIA)
- ILC Replacement for Satco 35mr16/fmw/b/gu10 replacement light bulb lamp (35MR16/FMW/B/GU10 SATCO)
- ILC Replacement for Osram Sylvania Alupar 64/nsp/500w/120v replacement light bulb lamp (ALUPAR 64/NSP/500W/120V OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs