Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko Q500cl/dc-120v replacement light bulb lamp
Mfr # Q500CL/DC-120V EIKO
Zoro # G003007713
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 500
- Bulb Color Temp. 2950
- Voltage 120
- Bulb Shape T4
Product Information
- Brand Ilc
- MFR # Q500CL/DC-120V EIKO
- Zoro # G003007713
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 500 |
Bulb Color Temp. | 2950 |
Voltage | 120 |
Bulb Shape | T4 |
Description
Replacement for Eiko Q500cl/dc-120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb (MVR250/VBU/PA)
- LUTRON LED Driver, 120 to 277VAC, 30V to 54VDC (L3DA4U1UKS-EA050)
- ILC Replacement for Osram Sylvania F13t5/cw/ph/g5 replacement light bulb lamp (F13T5/CW/PH/G5 OSRAM SYLVANIA)
- LITHONIA LIGHTING Replacement Lens, F/11430 32 GEB WH (DSBDDROP)
- ILC Replacement for Green Energy Ar70 20W 12V SP replacement light bulb lamp (AR70 20W 12V SP GREEN ENERGY)
- ILC Replacement for Sylvania 50mr16/nsp12(ext) 12V replacement light bulb lamp (50MR16/NSP12(EXT) 12V SYLVANIA)
- ILC Replacement For MEDICAL ILLUMINATION 21515 (WW-3D42-6)
- ILC Replacement for Philips 12428 replacement light bulb lamp (12428 PHILIPS)
- ILC Replacement for Eiki Snt-o/3585 Long Life Version replacement light bulb lamp (SNT-O/3585 LONG LIFE VERSION EIKI)
- ILC Replacement for CEW Jm1242 replacement light bulb lamp (JM1242 CEW)
- ILC Replacement for Light Bulb / Lamp Q45t21/2/cl-7v replacement light bulb lamp (Q45T21/2/CL-7V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs