Shop All LED Light Bulbs
Ilc
Replacement for Eiko Gbf/fr LED Replacement replacement light bulb lamp
Mfr # GBF/FR LED REPLACEMENT EIKO
Zoro # G302823663
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape MR11
- Voltage 12
- Watts 3
- Wattage Equivalency 3
Product Information
- Brand Ilc
- MFR # GBF/FR LED REPLACEMENT EIKO
- Zoro # G302823663
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | MR11 |
Voltage | 12 |
Watts | 3 |
Wattage Equivalency | 3 |
Color Temperature | 5000 |
Description
Replacement for Eiko Gbf/fr LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Sylvania 57022 (57022)
- GROZ ENGINEERING TOOLS PVT LTD 5W COB Head Lamp (LED/250)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- GE LAMPS GE LIGHTING 200W, ED18 High Pressure Sodium HID Light Bulb (LU200/H/ECO)
- ILC Replacement for Westinghouse F18dtt/35/4p LED Replacement replacement light bulb lamp (F18DTT/35/4P LED REPLACEMENT WESTINGHOUSE)
- ILC Replacement for Eiko 09992 replacement light bulb lamp (09992 EIKO)
- ILC Replacement for Eiko 10164 replacement light bulb lamp (10164 EIKO)
- ILC Replacement for GE General Electric G.E F17t8/spx41 LED Replacement replacement light bulb lamp (F17T8/SPX41 LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement For SATCO S11966 LED HOT SELLING LED ITEMS 10PK (10PAK:WX-U92U-7)
- ILC Replacement for Light Bulb / Lamp 42476ph replacement light bulb lamp (42476PH LIGHT BULB / LAMP)
- FEIT ELECTRIC LED PAR38 E26 BW 90W 2PK (PAR38DM/930CA/2)
- Ilc LED Light Bulbs