Shop All LED Light Bulbs
Ilc
Replacement for Eiko F17t8/850k LED Replacement replacement light bulb lamp
Mfr # F17T8/850K LED REPLACEMENT EIKO
Zoro # G402827127
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 8.5
- Color Temperature 5000
Product Information
- Brand Ilc
- MFR # F17T8/850K LED REPLACEMENT EIKO
- Zoro # G402827127
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 8.5 |
Color Temperature | 5000 |
Description
Replacement for Eiko F17t8/850k LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 2Ft (STL2 20L EZ1 LP835)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 5000K Bright White Dimmable E26 Base 6-Pack (LR31604-6PC)
- EKENA MILLWORK 77 1/4-in. OD x 71 7/8-in. ID x 3 1/8-in. W x 3/4-in. P Dylan Ceiling Ring Kit (CRK77DY)
- LIVEX LIGHTING Exeter 1 Light Bronze Outdoor Wall Lantern (2601-07)
- ILC Replacement for Satco 15W T6 145v LED Replacement replacement light bulb lamp (15W T6 145V LED REPLACEMENT SATCO)
- ILC Replacement for Satco S9630 replacement light bulb lamp (S9630 SATCO)
- ILC Replacement for SLI Sylvania Lighting 5001723 LED Replacement replacement light bulb lamp (5001723 LED REPLACEMENT SLI SYLVANIA LIGHTING)
- ILC Replacement for Halco Par38fl17/930/bh/led replacement light bulb lamp (PAR38FL17/930/BH/LED HALCO)
- ILC Replacement for Bulbrite 772710 replacement light bulb lamp (772710 BULBRITE)
- ILC Replacement For SATCO S21706 (S21706)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 750 Lumens, E26, Dimmable, 2700K Warm Wht, 6PK (40979-SU)
- Ilc LED Light Bulbs