Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko 49544 replacement light bulb lamp
Mfr # 49544 EIKO
Zoro # G203008565
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Voltage 130
- Watts 75
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Product Information
- Brand Ilc
- MFR # 49544 EIKO
- Zoro # G203008565
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | PAR38 |
Voltage | 130 |
Watts | 75 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Eiko 49544 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Dusk-to-Dawn, 7900L, 56W, Type 5 Dist, 120-277V, Gray (SGD-60-4K-GR)
- ILC Replacement for Osram Sylvania 48860fl replacement light bulb lamp (48860FL OSRAM SYLVANIA)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDD-CH/ACR)
- MILWAUKEE TOOL USB Low-Profile Headlamp + 3.0 Battery (2115-21,48-11-2131)
- ILC Replacement for Light Bulb / Lamp 500t20/63 replacement light bulb lamp (500T20/63 LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 90par38/hal/fl/cvp 130v replacement light bulb lamp (90PAR38/HAL/FL/CVP 130V SYLVANIA)
- ILC Replacement for Osram Sylvania 54598 replacement light bulb lamp (54598 OSRAM SYLVANIA)
- ILC Replacement for Eiko Fmw-fg-gu10-130v replacement light bulb lamp (FMW-FG-GU10-130V EIKO)
- ILC Replacement for Wolf Light Source LP 4251 replacement light bulb lamp (LIGHT SOURCE LP 4251 WOLF)
- ILC Replacement for Light Bulb / Lamp Jpr30/120v/75w/fl replacement light bulb lamp (JPR30/120V/75W/FL LIGHT BULB / LAMP)
- ILC Replacement for Thorn Hx600 120v replacement light bulb lamp (HX600 120V THORN)
- Ilc Halogen Light Bulbs