Shop All LED Light Bulbs
Ilc
Replacement for Eiko 09997 replacement light bulb lamp
Mfr # 09997 EIKO
Zoro # G402929012
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape BR40
- Voltage 120
- Watts 17
- Wattage Equivalency 17
Product Information
- Brand Ilc
- MFR # 09997 EIKO
- Zoro # G402929012
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | BR40 |
Voltage | 120 |
Watts | 17 |
Wattage Equivalency | 17 |
Description
Replacement for Eiko 09997 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb (KPR113-10PK)
- MILWAUKEE TOOL USB BEACON Hard Hat Light + 3.0 Battery (2116-21, 48-11-2131)
- ELK HOME Covington 21.5'' High 1-Light Outdoor Sconce - Black (SL92257)
- ELEDING eLEDing EE820W4F Solar Powered 20 watt Gray Outdoor Integrated LED Wall Flood; Billboard Sign A.D. Light - Dusk to Dawn for Buildings (EE820W4F)
- ILC Replacement for Satco S9630 replacement light bulb lamp (S9630 SATCO)
- ILC Replacement for Osram Sylvania 73886 replacement light bulb lamp (73886 OSRAM SYLVANIA)
- ILC Replacement for Allen Bradley 800tn320-r replacement light bulb lamp (800TN320-R ALLEN BRADLEY)
- ILC Replacement for GE General Electric G.E Led11dav3/827w replacement light bulb lamp (LED11DAV3/827W GE GENERAL ELECTRIC G.E)
- ILC Replacement For SATCO S7945 LED BASE TYPE E14 3PK (3PAK:WX-LSVJ-7)
- ILC Replacement for Light Bulb / Lamp 41417osi replacement light bulb lamp (41417OSI LIGHT BULB / LAMP)
- SATCO Bulb, LED, 5W, 2700K, 120V, Frosted, E12, 2CD, CA10, PK 2 (S21732)
- Ilc LED Light Bulbs