Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko 05417 replacement light bulb lamp
Mfr # 05417 EIKO
Zoro # G402826502
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 32
- Watts 32
- Voltage 120
Product Information
- Brand Ilc
- MFR # 05417 EIKO
- Zoro # G402826502
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 32 |
Watts | 32 |
Voltage | 120 |
Description
Replacement for Eiko 05417 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 7W T4 LED Light Bulb - 2G7 Base - White Finish (S6413)
- ILC Replacement for Panasonic Bfg15le/a-c replacement light bulb lamp (BFG15LE/A-C PANASONIC)
- SIGNIFY LED Lamp, 14.0W, 2000 lm, Frosted Finish (14T5HE/46-830/IF20/G/DIM 10/1)
- ELK SHOWROOM Zayne 12'' Wide 1Light Semi Flush, Matte Black (EC89714/1)
- ILC Replacement for Sylvania Fpc40/830 replacement light bulb lamp (FPC40/830 SYLVANIA)
- ILC Replacement for Flowtron Bk-50c replacement light bulb lamp (BK-50C FLOWTRON)
- ILC Replacement for Lavish Home Fml27 Watt replacement light bulb lamp (FML27 WATT LAVISH HOME)
- ILC Replacement for HALCO F32T8/SP41/U/6 (F32T8/SP41/U/6 HALCO)
- ILC Replacement for GE GENERAL ELECTRIC G.E F34/CW/C/WM/ECO REPLACED BY (F34/CW/C/WM/ECO REPLACED BY GE GENERAL ELECTRIC)
- ILC Replacement for Sunbeam 6115 replacement light bulb lamp (6115 SUNBEAM)
- ILC Replacement for Sylvania Fo17/735/eco replacement light bulb lamp (FO17/735/ECO SYLVANIA)
- Ilc Fluorescent Light Bulbs