Shop All Incandescent Light Bulbs
Ilc
Replacement for Eiko 031293497970 replacement light bulb lamp
Mfr # 031293497970 EIKO
Zoro # G302964052
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BR30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 45
- Voltage 120
Product Information
- Brand Ilc
- MFR # 031293497970 EIKO
- Zoro # G302964052
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | BR30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 45 |
Voltage | 120 |
Description
Replacement for Eiko 031293497970 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 85W T5 LED Light Bulb - Mogul Base - White Finish (S7392)
- ILB GOLD Bulb, Halogen Quartz Tungsten Par Br Par38 Br38, Replacement For Donsbulbs 60Par38/Sp/H, 2PK (60PAR38/SP/H)
- ILC Replacement for CHAUVET CH-325 (CH-325 CHAUVET)
- ILC Replacement for Proquip International Fpl36ex-l replacement light bulb lamp (FPL36EX-L PROQUIP INTERNATIONAL)
- ILC Replacement for Light Bulb / Lamp 60a/tf 120v replacement light bulb lamp, 4PK (60A/TF 120V LIGHT BULB / LAMP)
- ILC Replacement for Nikon Autocollimator 6D replacement light bulb lamp (AUTOCOLLIMATOR 6D NIKON)
- ILC Replacement for Norman Lamps 60a19-b22 replacement light bulb lamp (60A19-B22 NORMAN LAMPS)
- ILC Replacement for Philips 27356-5 replacement light bulb lamp (27356-5 PHILIPS)
- ILC Replacement for Sylvania 500ps35/cl 120v replacement light bulb lamp (500PS35/CL 120V SYLVANIA)
- ILC Replacement for GE General Electric G.E 23295 replacement light bulb lamp (23295 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 250r40/10 120v replacement light bulb lamp (250R40/10 120V OSRAM SYLVANIA)
- Ilc Incandescent Light Bulbs