Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko 031293151100 replacement light bulb lamp
Mfr # 031293151100 EIKO
Zoro # G603213774
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Watts 100
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Voltage 120
- Bulb Shape MR16
Product Information
- Brand Ilc
- MFR # 031293151100 EIKO
- Zoro # G603213774
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Watts | 100 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Voltage | 120 |
Bulb Shape | MR16 |
Description
Replacement for Eiko 031293151100 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Halogen, 500 W, T3, R7s (500T3Q/CL(FCL) 120V)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 201Brz Economy Street Lamp - Bronze (201Brz)
- LUMAPRO Rechargeable Hand Lamp, LED, 3W, Blk, Purple (40KG17)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 11306 lm (IBE 12LM MVOLT 40K)
- ILC Replacement for Westinghouse 120v 75W J4Q 3.062 Inches replacement light bulb lamp (120V 75W J4Q 3.062 INCHES WESTINGHOUSE)
- ILC Replacement for Tizio A9-tizio replacement light bulb lamp (A9-TIZIO TIZIO)
- ILC Replacement for Times Square 6e6x12 750 Watt replacement light bulb lamp (6E6X12 750 WATT TIMES SQUARE)
- ILC Replacement for Tizio A9-tizio-+ replacement light bulb lamp (A9-TIZIO-+ TIZIO)
- ILC Replacement for Kandolite JDD 75W Clear E26 120v replacement light bulb lamp (JDD 75W CLEAR E26 120V KANDOLITE)
- ILC Replacement for Satco S1978 replacement light bulb lamp, 2PK (S1978 SATCO)
- ILC Replacement for Philips 6958 replacement light bulb lamp (6958 PHILIPS)
- Ilc Halogen Light Bulbs