Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko 031293019707 replacement light bulb lamp
Mfr # 031293019707 EIKO
Zoro # G603213651
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A23
- Voltage 120
- Watts 250
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 3200
Product Information
- Brand Ilc
- MFR # 031293019707 EIKO
- Zoro # G603213651
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | A23 |
Voltage | 120 |
Watts | 250 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 3200 |
Description
Replacement for Eiko 031293019707 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD LIGHTING PRODUCTS Howard Lighting Products F17T8-865 17- Watt 24 inch T8 Medium Bi-Pin Fluorescent Lamp Case of 25 (F17T8/865)
- FEIT ELECTRIC LED A19 E26 BW 60W 4PK (OM60DM/930CA/4)
- LUMAPRO Mini LED Bulb, LM1060MB, 0.7W, T3 1/4, 60V (LM1060MB-W)
- ILC Replacement for Naed 58766 replacement light bulb lamp (58766 NAED)
- ILC Replacement for Hikari Gbf/fr/tf replacement light bulb lamp (GBF/FR/TF HIKARI)
- ILC Replacement for Starrett Precision He400 Surface Illuminator replacement light bulb lamp (HE400 SURFACE ILLUMINATOR STARRETT PRECISION)
- ILC Replacement for Ushio 1000932 replacement light bulb lamp (1000932 USHIO)
- ILC Replacement for Skytron 24V 60W replacement light bulb lamp (24V 60W SKYTRON)
- ILC Replacement for Naed 54589 replacement light bulb lamp (54589 NAED)
- ILC Replacement for Sylvania 58920 replacement light bulb lamp, 2PK (58920 SYLVANIA)
- ILC Replacement for Philips 13164 replacement light bulb lamp (13164 PHILIPS)
- Ilc Halogen Light Bulbs