Shop All Incandescent Light Bulbs
Ilc
Replacement for Donsbulbs 15t7-ba22d replacement light bulb lamp
Mfr # 15T7-BA22D DONSBULBS
Zoro # G002987290
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type B22D DOUBLE CONTACT 22MM DIAMETER 2 LUG
- Watts 15
- Voltage 120
Product Information
- Brand Ilc
- MFR # 15T7-BA22D DONSBULBS
- Zoro # G002987290
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Base Type | B22D DOUBLE CONTACT 22MM DIAMETER 2 LUG |
Watts | 15 |
Voltage | 120 |
Description
Replacement for Donsbulbs 15t7-ba22d replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 13-3/8"L, 11W (ELM4L)
- LUMAPRO CFL Ballast, Electronic, 37W, 120 to 277V (16X954)
- FEIT ELECTRIC LED BR30 E26 DL 65W 2PK (BR30D85010KLED2)
- KOEHLER BRIGHTSTAR DC Plug 12-24V For Lighthawk (07870)
- ILC Replacement for Light Bulb / Lamp 60a/tf 120v replacement light bulb lamp, 4PK (60A/TF 120V LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 10442 replacement light bulb lamp (10442 OSRAM SYLVANIA)
- ILC Replacement for Mettler H20t replacement light bulb lamp (H20T METTLER)
- ILC Replacement for Light Bulb / Lamp 200a23/99cl 130 replacement light bulb lamp (200A23/99CL 130 LIGHT BULB / LAMP)
- ILC Replacement for Bulbtronics Bt24v-50w replacement light bulb lamp (BT24V-50W BULBTRONICS)
- ILC Replacement for Norman Lamps 60a19/b22/130v replacement light bulb lamp (60A19/B22/130V NORMAN LAMPS)
- ILB GOLD Incandescent Bulb, Replacement For Lumapro 2F214 (2F214)
- Ilc Incandescent Light Bulbs