Shop All Halogen Light Bulbs
Ilc
Replacement for Donar 38512 replacement light bulb lamp
Mfr # 38512 DONAR
Zoro # G903012626
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GW9.5 9.5MM CENTER TO CENTER PINS SAME SIZE
- Voltage 20
- Watts 180
- Bulb Shape T4
Product Information
- Brand Ilc
- MFR # 38512 DONAR
- Zoro # G903012626
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GW9.5 9.5MM CENTER TO CENTER PINS SAME SIZE |
Voltage | 20 |
Watts | 180 |
Bulb Shape | T4 |
Description
Replacement for Donar 38512 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32LWN35I)
- NUVO 2 ft., Track, Russet Bronze Finish (TR131)
- ILB GOLD Replacement Led, Led-8090M50-G4 Led Shape Retrofit (LED-8090M50-G4)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- ILC Replacement for Light Bulb / Lamp 41389atr replacement light bulb lamp (41389ATR LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 100q/cl/dc-130v replacement light bulb lamp (100Q/CL/DC-130V LIGHT BULB / LAMP)
- ILC Replacement for Leitz Laborlux S replacement light bulb lamp (LABORLUX S LEITZ)
- ILC Replacement for Waters 2424 Elsd Halogen replacement light bulb lamp (2424 ELSD HALOGEN WATERS)
- ILC Replacement for Light Bulb / Lamp 50r111gu/fl 120v replacement light bulb lamp (50R111GU/FL 120V LIGHT BULB / LAMP)
- ILC Replacement for Philips 6122 replacement light bulb lamp (6122 PHILIPS)
- ILC Replacement for Halco Q100cl/mc 130v replacement light bulb lamp (Q100CL/MC 130V HALCO)
- Ilc Halogen Light Bulbs