Shop All Halogen Light Bulbs
Ilc
Replacement for Donar 36600 replacement light bulb lamp
Mfr # 36600 DONAR
Zoro # G803012436
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E10 MINIATURE SCREW BASE 10MM DIAMETER
- Bulb Shape T4
- Voltage 28
- Watts 75
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # 36600 DONAR
- Zoro # G803012436
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E10 MINIATURE SCREW BASE 10MM DIAMETER |
Bulb Shape | T4 |
Voltage | 28 |
Watts | 75 |
Bulb Color Temp. | 3000 |
Description
Replacement for Donar 36600 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Light Shade Repl Satin Crimp (8124200)
- GE LAMPS CFL Ballast, Electronic, 43/44W, 120/277V (GEC-242-MVPS-3W)
- WESTINGHOUSE Repl Cord 6 Bulb C7 (28551)
- WESTGATE FLS-10W-30K-BRWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-BR)
- ILC Replacement for Eiko Q500t3/cl/240v replacement light bulb lamp 2 Pack (Q500T3/CL/240V EIKO)
- ILC Replacement for Burton Oc525ct 150 Watt Bulb replacement light bulb lamp (OC525CT 150 WATT BULB BURTON)
- ILC Replacement for Dentsply Triad II Procure replacement light bulb lamp (TRIAD II PROCURE DENTSPLY)
- ILC Replacement for Damar Hl60bt15/cl Outlawed, Replaced BY replacement light bulb lamp (HL60BT15/CL OUTLAWED, REPLACED BY DAMAR)
- ILC Replacement for Philips 50par20/hal/fl25 130v (25-30) replacement light bulb lamp (50PAR20/HAL/FL25 130V (25-30) PHILIPS)
- ILC Replacement For SATCO S2232 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ADCK-3)
- ILC Replacement for Lowel Lc-66 120v 1000w replacement light bulb lamp (LC-66 120V 1000W LOWEL)
- Ilc Halogen Light Bulbs