Shop All Halogen Light Bulbs
Ilc
Replacement for Dentsply Triad 2000 VLC replacement light bulb lamp
Mfr # TRIAD 2000 VLC DENTSPLY
Zoro # G803208310
original price:
$17.59
9% off
new price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 250
- Bulb Color Temp. 3300
- Bulb Base Type GY5.3 2-FLAT PINS
- Bulb Shape MR16
Product Information
- Brand Ilc
- MFR # TRIAD 2000 VLC DENTSPLY
- Zoro # G803208310
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 250 |
Bulb Color Temp. | 3300 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Bulb Shape | MR16 |
Description
Replacement for Dentsply Triad 2000 VLC replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Battery Stick for Strion Flashlight, 7417 (STL74175)
- EKENA MILLWORK Bradford Ceiling Medallion (Fits Canopies up to 6 5/8"), 12 1/2"OD x 3 7/8"ID x 3/4"P (CM12BR)
- WESTINGHOUSE Two-Light Outdoor Flush Fixture Orwell Textured Black Steel Frstd Gls (6204800)
- RAILHEAD GEAR LED Headlamp, 100 Lumens, Black (KE-HL100)
- ILC Replacement for Waldmann 320471020-00058286 replacement light bulb lamp (320471020-00058286 WALDMANN)
- ILC Replacement for Sylvania 75q/cl/mc/rp 120v replacement light bulb lamp (75Q/CL/MC/RP 120V SYLVANIA)
- ILC Replacement for Satco S2404 replacement light bulb lamp, 4PK (S2404 SATCO)
- ILC Replacement for Grainger 4v250 replacement light bulb lamp (4V250 GRAINGER)
- ILC Replacement for Lycian 1207 Midget 2K replacement light bulb lamp (1207 MIDGET 2K LYCIAN)
- ILC Replacement for Osram Sylvania HLX 64653 Long Life replacement light bulb lamp (HLX 64653 LONG LIFE OSRAM SYLVANIA)
- ILC Replacement for PEC JCD 100w 120v Gy6.35 replacement light bulb lamp (JCD 100W 120V GY6.35 PEC)
- Ilc Halogen Light Bulbs