Shop All HID Light Bulbs
Ilc
Replacement for Damar Mvr750/vbu/pa replacement light bulb lamp
Mfr # MVR750/VBU/PA DAMAR
Zoro # G503030365
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 750
- Bulb Shape BT37
- Voltage 200
Product Information
- Brand Ilc
- MFR # MVR750/VBU/PA DAMAR
- Zoro # G503030365
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 750 |
Bulb Shape | BT37 |
Voltage | 200 |
Description
Replacement for Damar Mvr750/vbu/pa replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS G24D-2 18W 2-PIN CFL HLDR VERT BTM SCRW (26725-212)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- STREAMLIGHT Vehicle Mounting Rack, F/LiteBox Series (45071)
- ILC Replacement for Daylight Un0004 replacement light bulb lamp (UN0004 DAYLIGHT)
- ILC Replacement for Lumenarc Lu50/s68 replacement light bulb lamp (LU50/S68 LUMENARC)
- ILC Replacement for Ushio Mp70/c/u/med/42/ps, Edx17 replacement light bulb lamp (MP70/C/U/MED/42/PS, EDX17 USHIO)
- ILC Replacement for Olympus FLM replacement light bulb lamp (FLM OLYMPUS)
- ILC Replacement for LIGHT BULB / LAMP MH250/U (MH250/U LIGHT BULB / LAMP)
- ILC Replacement For HALCO MC39TCUG85830 (MC39TC/U/G8.5/830)
- ILC Replacement for OSRAM SYLVANIA LU400/ECO (LU400/ECO OSRAM SYLVANIA)
- ILC Replacement for Bulbrite 473060 replacement light bulb lamp (473060 BULBRITE)
- Ilc HID Light Bulbs