Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar Loa9166b 65W Quad Mogul replacement light bulb lamp
Mfr # LOA9166B 65W QUAD MOGUL DAMAR
Zoro # G302789235
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Wattage Equivalency 65
- Bulb Color Temp. 6500
Product Information
- Brand Ilc
- MFR # LOA9166B 65W QUAD MOGUL DAMAR
- Zoro # G302789235
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Wattage Equivalency | 65 |
Bulb Color Temp. | 6500 |
Description
Replacement for Damar Loa9166b 65W Quad Mogul replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING Lamp Holder, Double, Brnz, PAR38, -2150W (201-BZ)
- AMERICAN LIGHTING Trulux RGB+TW LED Tape Light IP54 13.1' 24V, SPTL-RGBTW (SPTL-RGBTW)
- SIGNIFY LED Lamp, 2200 lm, 3500K Color Temp., 16.5W (16.5PL-L/PER/22/835/IF22/P 4P 10/1)
- SUNBLASTER CFL 6400K, 26W (SL0900156)
- ILC Replacement for Light Bulb / Lamp Ft55w/2g11/rs/841 replacement light bulb lamp (FT55W/2G11/RS/841 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E F24 Inches T8/cw/4 replacement light bulb lamp (F24`T8/CW/4 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko F17t8/830k replacement light bulb lamp (F17T8/830K EIKO)
- ILC Replacement for Interlectric F32t8-blb replacement light bulb lamp (F32T8-BLB INTERLECTRIC)
- ILC Replacement for SATCO S6576 36 Inches (S6576 SATCO)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40/SPX41/RS/ECO REPLACED BY (F40/SPX41/RS/ECO REPLACED BY GE GENERAL ELECTRI)
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/841/4P 1CT/25)
- Ilc Fluorescent Light Bulbs