Shop All LED Light Bulbs
Ilc
Replacement for Damar Leds14tww/dim .55w-1.5w replacement light bulb lamp
Mfr # LEDS14TWW/DIM .55W-1.5W DAMAR
Zoro # G502871549
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape S14
- Voltage 120
- Watts 1.4
- Wattage Equivalency 1.4
Product Information
- Brand Ilc
- MFR # LEDS14TWW/DIM .55W-1.5W DAMAR
- Zoro # G502871549
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | S14 |
Voltage | 120 |
Watts | 1.4 |
Wattage Equivalency | 1.4 |
Color Temperature | 2700 |
Description
Replacement for Damar Leds14tww/dim .55w-1.5w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Hanging Kit, F/Fluorescent Fixtures (LFC)
- ILC Replacement for Energy Wiser Fcl-30lex replacement light bulb lamp (FCL-30LEX ENERGY WISER)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5554G)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BZ)
- ILC Replacement For BULBRITE, LED7ST1827KFIL3 (LED7ST18/27K/FIL/3)
- ILC Replacement for Sylvania Fo17/830/eco LED Replacement replacement light bulb lamp (FO17/830/ECO LED REPLACEMENT SYLVANIA)
- ILC Replacement for Feit Electric A19/dm/5k/led replacement light bulb lamp (A19/DM/5K/LED FEIT ELECTRIC)
- ILC Replacement For BULBRITE, SP381809D83003 (SP38-18-09D-830-03)
- ILC Replacement for Bulbrite 776607 replacement light bulb lamp (776607 BULBRITE)
- ILC Replacement For SATCO S13101 (S13101)
- BULBRITE 25w G16 Dimmable (E12) Candelabra Scrw Bse LED Filament Lght Bulb in Amber, Antique thread, 2100K, 2PK (861409)
- Ilc LED Light Bulbs