Shop All Halogen Light Bulbs
Ilc
Replacement for Damar Hl100bt15/cl 120v Halo-lux replacement light bulb lamp
Mfr # HL100BT15/CL 120V HALO-LUX DAMAR
Zoro # G303008342
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape BT15
Product Information
- Brand Ilc
- MFR # HL100BT15/CL 120V HALO-LUX DAMAR
- Zoro # G303008342
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | BT15 |
Description
Replacement for Damar Hl100bt15/cl 120v Halo-lux replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast (IMH-150-H-BLS)
- NITE IZE LED Upgrade Kit for use with AA Mini MagLite Flashlight (LUC2-07)
- ILC Replacement for Ballast Ul-806-slh-tc-p Ship (UL-806-SLH-TC-P SHIP)
- KEYSTONE 4000K 120V PAR20 LED Bulb, KT-LED6PAR20-F-940 (KT-LED6PAR20-F-940)
- ILC Replacement for Midmark 159 Exam Light replacement light bulb lamp (159 EXAM LIGHT MIDMARK)
- ILC Replacement for Sylvania 6.6a/150t4q/64354/ewr/dl replacement light bulb lamp (6.6A/150T4Q/64354/EWR/DL SYLVANIA)
- ILC Replacement for Pavelle 400 Color Head replacement light bulb lamp (400 COLOR HEAD PAVELLE)
- ILC Replacement for Bell & Howell SR 900 replacement light bulb lamp (SR 900 BELL & HOWELL)
- ILC Replacement For NUVO LIGHTING, S4133 (S4133)
- ILC Replacement for GE GENERAL ELECTRIC G.E K14/Q100 120V/CL (K14/Q100 120V/CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Strand Lighting Orion Bodenfluter 1000-watt replacement light bulb lamp (ORION BODENFLUTER 1000-WATT STRAND LIGHTING)
- Ilc Halogen Light Bulbs