Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar H15sl/green Coil-twist-spiral replacement light bulb lamp
Mfr # H15SL/GREEN COIL-TWIST-SPIRAL DAMAR
Zoro # G102797546
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 15
- Watts 15
- Voltage 120
Product Information
- Brand Ilc
- MFR # H15SL/GREEN COIL-TWIST-SPIRAL DAMAR
- Zoro # G102797546
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 15 |
Watts | 15 |
Voltage | 120 |
Description
Replacement for Damar H15sl/green Coil-twist-spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 42 W, T8, Recessed Double Contact (R17d) (42T8HO/COR/96-840/MF54/G/R17d 10/1)
- POWEROPTIX Flashlight Tactical LED 300 Lumens Focus Beam (032-94755)
- ILC Replacement for Hatch Lighting Hl432ris/12/w-bp (HL432RIS/12/W-BP HATCH LIGHTING)
- LARSON ELECTRONICS Larson Electronics GVP-24-2L-LED-120-277-56K 120 - 277V AC Vapor Proof LED 2 ft. Light for Outdoor Applications; 5600K (GVP-24-2L-LED-120-277-56K)
- ILC Replacement for Osram Sylvania L13w/30 replacement light bulb lamp (L13W/30 OSRAM SYLVANIA)
- ILC Replacement for Halco Pll55/841/eco replacement light bulb lamp (PLL55/841/ECO HALCO)
- ILC Replacement for Yucheng FC 22w/t9 replacement light bulb lamp (FC 22W/T9 YUCHENG)
- ILC Replacement for GE GENERAL ELECTRIC G.E F5BX/827/ECO (F5BX/827/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 65337 replacement light bulb lamp (65337 GE GENERAL ELECTRIC G.E)
- ILC Replacement for SPECTRONICS BLE-760B (BLE-760B SPECTRONICS)
- ILC Replacement for GE General Electric G.E F13bx/830/eco replacement light bulb lamp (F13BX/830/ECO GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs