Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar Fm13t2/830 Euro Fluorescent replacement light bulb lamp
Mfr # FM13T2/830 EURO FLUORESCENT DAMAR
Zoro # G902788553
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2
- Bulb Base Type T2 AXIAL
- Wattage Equivalency 13
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # FM13T2/830 EURO FLUORESCENT DAMAR
- Zoro # G902788553
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T2 |
Bulb Base Type | T2 AXIAL |
Wattage Equivalency | 13 |
Bulb Color Temp. | 3000 |
Description
Replacement for Damar Fm13t2/830 Euro Fluorescent replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Surface Mt Sw 4"W Led 8W (BLD406930WHR)
- ELCO LIGHTING 6 Remodel Dedicated IC Airtight Housing" (EL770RICA)
- ILC Replacement for Damar F40ltt/4p/841/22.5 replacement light bulb lamp (F40LTT/4P/841/22.5 DAMAR)
- FEIT ELECTRIC Dim Rcsd Dwlt 5-6" 14.3W (LEDR56HO/6WYCA)
- ILC Replacement for Sylvania 20593 replacement light bulb lamp (20593 SYLVANIA)
- ILC Replacement for Sylvania F20t12/daylight Full Spectrum replacement light bulb lamp (F20T12/DAYLIGHT FULL SPECTRUM SYLVANIA)
- ILC Replacement for TCP 33113sp replacement light bulb lamp (33113SP TCP)
- ILC Replacement for Philips Pl-s 7w/827/2p replacement light bulb lamp, 2PK (PL-S 7W/827/2P PHILIPS)
- ILC Replacement for GE General Electric G.E 26668 replacement light bulb lamp, 25PK (26668 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko Tt32/35 replacement light bulb lamp (TT32/35 EIKO)
- ILC Replacement for Plusrite 4411 replacement light bulb lamp, 2PK (4411 PLUSRITE)
- Ilc Fluorescent Light Bulbs