Shop All Fluorescent Light Bulbs
Ilc
Replacement for DAMAR FB32T8/TL/835/6/ALTO
Mfr # FB32T8/TL/835/6/ALTO DAMAR
Zoro # G502788892
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
- Bulb Color Temp. 3500
Product Information
- Brand Ilc
- MFR # FB32T8/TL/835/6/ALTO DAMAR
- Zoro # G502788892
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Bulb Color Temp. | 3500 |
Description
Fluorescent light bulb 3500k color temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- ILC Replacement for Hatco GLO RAY Food Warmer replacement light bulb lamp (GLO RAY FOOD WARMER HATCO)
- ILC Replacement for Feit Electric Esl30t/eco replacement light bulb lamp (ESL30T/ECO FEIT ELECTRIC)
- SUNLITE LED B10 40W Equivalent E14 Base Dimmable 2700K Torpedo Chandelier Light Bulbs, 3PK (81485-SU)
- ILC Replacement for Green Energy CFL 13w/27k T2 Mini Spiral Coil-twist replacement light bulb lamp (CFL 13W/27K T2 MINI SPIRAL COIL-TWIST GREEN EN)
- ILC Replacement For Ottlite, Ed25V (ED25-V)
- ILC Replacement for Osram Sylvania Fo96/741/eco replacement light bulb lamp, 24PK (FO96/741/ECO OSRAM SYLVANIA)
- ILC Replacement for Green Energy CFL 13w/27k T2 Mini Spiral replacement light bulb lamp (CFL 13W/27K T2 MINI SPIRAL GREEN ENERGY)
- ILC Replacement for Norman Lamps F10t8-blb replacement light bulb lamp (F10T8-BLB NORMAN LAMPS)
- ILC Replacement for Grainger 1tgy8 replacement light bulb lamp (1TGY8 GRAINGER)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPXLECO3)
- Ilc Fluorescent Light Bulbs