Shop All LED Light Bulbs
Ilc
Replacement for Damar F18ddtt/de/835 LED Replacement replacement light bulb lamp
Mfr # F18DDTT/DE/835 LED REPLACEMENT DAMAR
Zoro # G602914023
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-2 4-PIN
- Voltage 120
- Watts 6
- Color Temperature 3500
- Wattage Equivalency 6
Product Information
- Brand Ilc
- MFR # F18DDTT/DE/835 LED REPLACEMENT DAMAR
- Zoro # G602914023
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24Q-2 4-PIN |
Voltage | 120 |
Watts | 6 |
Color Temperature | 3500 |
Wattage Equivalency | 6 |
Description
Replacement for Damar F18ddtt/de/835 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Accessories for Recessed Fixtures (L-BRCKT)
- NIGHTSTICK Black Rechargeable Led Industrial Handheld Flashlight, 650 lm (NSR-9944XL)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Osram Sylvania, F24T12/Cw/Ho (F24T12/CW/HO)
- ILC Replacement for GE GENERAL ELECTRIC G.E CF9DS/841 (WX-J4VH-7)
- ILC Replacement for Ledtronics B3127cr6-0012 replacement light bulb lamp (B3127CR6-0012 LEDTRONICS)
- ILC Replacement for Maxima Mlb-16790wf-02 replacement light bulb lamp (MLB-16790WF-02 MAXIMA)
- ILC Replacement for Ledtronics 5sbf200-0iw-028b (5SBF200-0IW-028B LEDTRONICS)
- ILC Replacement For LIGHT BULB LAMP, LEDWHITET3FT31FR24V (LED-WHITE-T3-FT31-FR-24V)
- ILC Replacement For Beaver Canoe Camping Lantern Light Bulb Lamp (CAMPING LANTERN)
- ILC Replacement for Eiko 031293088932 replacement light bulb lamp (031293088932 EIKO)
- FEIT ELECTRIC LED T5 WDG WW 20W 12V (LVW18/LED)
- Ilc LED Light Bulbs